Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Double-end box wrench, extra long

Code: 0714235179

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
For high tightening and releasing forces.
  • Design: Metric
  • Drive: Ring side POWERDRIV, bihexagonal
  • Standard: Width across flats per DIN 475 Part II
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated basic body with a matt satin finish
  • Geometry: Straight, very slim ring design for hard-to-reach areas
Added to cart