Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xFixing bolt anchor, cracked concrete
Code: 5928508015
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Material | Stainless steel A4, 1.4401 |
Metric anchor diameter | M8 |
Anchor length (l) | 80 mm |
Attachment height (t fix) | 15 mm |
Max. attachment height reduced (t fix, red) | 26 mm |
Effective anchoring depth (h ef) | 46 mm |
Effective anchoring depth reduced (h ef, red) | 35 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Drill hole depth (h 1) | 60 mm |
Drill hole depth reduced (h 1, red) | 49 mm |
Torque during anchoring (T inst) | 20 Nm |
Width across flats | 13 mm |
Washer diameter | 24 mm |
Washer thickness | 2 mm |
Approval | ETA-99/0011 |