Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Injection system W-VIZ/S dynamic

Code: 0905481202

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
Individual attachment: Cracked and non-cracked concrete. Fatigue-inducing (dynamic). Galvanised steel.
  • Push-through installation
  • Easy installation: Anchor is supplied pre-assembled (no laborious assembly of anchor components required).
  • The W-VIZ dynamic injection system enables considerably more cost-effective dimensioning of the anchorage than previous systems (much greater loads are permissible for axial and diagonal tension, a distinction can be made between static and non-static loads, and greater loads may be transferred with a limited number of load cycles)
  • Cured chemical injection mortar provides best possible seal for drill hole
  • Attachment with low expansion pressure allows minimal edge and centre to centre distances
  • The dimensions of the anchor rod enable safe expansion performance
  • Mechanical drill hole cleaning: Easy to use, excellent drill hole cleaning, high load-bearing capacities
  • Cartridge can be reused by changing the mixer nozzle or resealing it with the end cap
  • Force-controlled/torque-controlled expanding galvanised steel anchor in sizes M12, M16, M20 or high corrosion-resistant steel (HCR, 1.4529) in size M16
  • The force is transferred via the mechanical interlocking of individual cones in the composite mortar and by a combination of retention and frictional forces in the anchoring base (concrete)
Notice

W-VIZ/HCR dynamic in highly corrosion-resistant steel (material type no. 1.4529) available on special order

LAST VIEWED

Added to cart