Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Female thread anchor W-VIZ-IG/S

Code: 5916116120

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3

Specification
Female thread anchor for injection system W-VIZ-IG. Individual attachment: Cracked and non-cracked concrete. Galvanised steel.
  • Standard threaded rods and screws can be used (see ETA-04/0095 for requirements)
  • High load-bearing capacities
  • Can be set flush with surface: Attached parts can be removed/remounted at any time
  • The injection anchor is suitable for cracked concrete (tension zone) and non-cracked concrete (compression zone)
  • Cured chemical injection mortar provides best possible seal for drill hole
  • Attachment with low expansion pressure allows minimal edge and axial clearance
  • The dimensions of the anchor rod enable safe expansion performance
  • Mechanical drill hole cleaning: Easy to use, excellent drill hole cleaning, high load-bearing capacities
  • Force-controlled/torque-controlled expanding galvanised steel anchor in sizes M6, M8, M10, M12, M16 and M20
  • The force is transferred via the mechanical teeth of individual cones in the composite mortar and also via a combination of retention and friction forces in the anchoring base (concrete)

LAST VIEWED

Added to cart