Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Plastic frame anchor W-UR F 8, galvanised steel

Code: 0912808603

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
With hexagon screw, galvanised steel and pressed-on washer. Multiple attachment of non-load-bearing systems: Concrete, solid and perforated brick and aerated concrete.
  • With hexagonal bolt, galvanised steel and pressed-on washer
  • Push-through installation
  • Immediate load-bearing capacity u2013 no waiting
  • Low insertion torque of the plug screw - "slight" expansion of the anchor, virtually no movement of the wall plug body
  • 2 insertion depths (hnom = 50 + 70 mm): Concrete >= C12/15; Solid brick >= Mz 10 (>= NF); vertically perforated brick >= HLz 8 (>= 2DF); solid sand-lime brick >= KS 10 (>= NF); hollow sand-lime brick >= KS L 6 (>= 2DF); hollow sand-lime brick >= KS L 6 (>= 12DF); solid blocks made from normal concrete >= Vbn 10 (>= NF); solid blocks made from lightweight concrete >= V 2 (>= NF)
  • Spread in four directions u2013 high load-bearing capacity
  • Improved power transmission: Even, continuous load distribution across the entire expansion area
  • Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)
  • The hammer-in stop prevents premature expansion of the anchor during installation
  • Pre-assembled anchor sleeve and special screw u2014 easier installation
  • Anchor type W-UR F does not require an additional U washer and prevents contact corrosion
  • Improved load transfer in solid and hollow construction materials; anchorage via friction locking between anchor sleeve and anchoring base
Notice

Useful information:

Drill perforated and hollow blocks in rotating gear (without impact mechanism)

For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

Drill cuttings must be removed from the drill hole

LAST VIEWED

Added to cart