xFlat connector MIC MK II 3.0
Code: 055899575
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Version | Unsealed |
Min./max. wire cross section | 0,75-1,75 mmu00b2 |
Min./max. diameter of insulation | 2,2-3,4 mm |
Nominal size of flat plug/push connector/blade connector | 3.0 x 0.65 mm |
Material | Cooper-zinc |
Surface | Tin-plated |
LAST VIEWED