Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Pin contact 2.5

Code: 0558188106

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Technical information

Version

Sealed

Min./max. wire cross section

0,5-1 mmu00b2

Min./max. diameter of insulation

1,2-2,0 mm

Stud diameter

2.5 mm

Seal diameter

3.4 mm

Number of locking lugs

4 PCS

Material

Copper-iron

Surface

Tin-plated

LAST VIEWED

Added to cart