Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xFlat blade fuse ATO
Code: 0731020
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
|
Max. current |
20 A |
|
Colour |
Yellow |
|
Max. nominal voltage |
32 V/DC |
|
Min./max. operating temperature |
-40 to 125 °C |
|
Surface of the contacts |
Tin-plated |