Flat blade fuse ATO

Code: 0731003

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Technical information

Max. current

3 A

Colour

Violet

Max. nominal voltage

32 V/DC

Min./max. operating temperature

-40 to 125 u00b0C

Surface of the contacts

Tin-plated

Added to cart