Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xMultiple plug housing for blade connector 6.3 x 0.8 mm
Code: 055510022
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Number of electrical poles | 2 PCS |
Arrangement of contacts to each other | At 90u00b0 angle to each other |
Contact gauge | 6.3 mm |
Min./max. wire cross section | 0,5-6 mmu00b2 |
IP protection class | IP 20 |
Max. nominal voltage | 250 V/AC/DC |
Max. current | 25 A |
Min./max. temperature conditions | -40 to 80 u00b0C |
Material | Polyamide - PA |
Colour | Natural |