Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Multiple plug housing for blade connectors 2.8 x 0.5 mm

Code: 05551014

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Technical information

Number of electrical poles

4 PCS

Arrangement of contacts to each other

Every two parallel

Contact gauge

2.8 mm

Min./max. wire cross section

1-1,5 mmu00b2

IP protection class

IP 20

Max. nominal voltage

24 V/DC

Max. current

14 A

Min./max. temperature conditions

-40 to 80 u00b0C

Material

Polyamide - PA 66

Colour

Natural

LAST VIEWED

Added to cart