Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

ADR cable connector socket

Code: 051096104

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
ADR version with 4 inlets/outlets, without fittings
  • Housing material: water-resistant, plastic
  • Closing mechanism: 2 securing clips
  • Attachment: 2 holes 5.5 mm, axle spacing 100 mm
  • 4 holes u00d8 18.5 mm for PG 11 threaded connections (can be drilled wider from PG 11 to PG 13.5)

LAST VIEWED

Added to cart