Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Retro-reflective warning marking Tank rear set

Code: 081244 751

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Type III (retro-reflective)

With ECE-approval, can be used without special permit

Complies with ECE 104

Self-adhesive

Very thin single-layer film:

  • No damage from water, petrol or high pressure cleaner
  • Can be bonded to corners without trouble
  • No separate sealing of edges necessary

Includes:

60 stickers, each 16 cm in length

Notice

Sticker spacing on the vehicle should be max. 8 cm

Contour marking

  • In accordance with Art. 53 (10) StVZO Para. 1 No. 3 and Para. 2 in conjunction with Art. 49 a (7) StVZO (German road traffic act)
  • Permissible colors: Yellow, white and red (only for rear marking)

LAST VIEWED

Added to cart