Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Plastic expanding rivet Type S

Plastic expanding rivet, type S MP-BMW-CLAMP-PLA-DECORATIVEGRIP-E31/E36

Code: 0501105017

Please log in to see the price

Questions ? +374(0)10 349347, 349348

50x
- +
Please log in to see the price
Add to cart

Min./max. drill hole diameter

8,9-9,2 mm

Min./max. attachment thickness

0,8-1,2 mm

Head diameter

11 mm

Head height

3.1 mm

Length of expanding mandrel

11.5 mm

Diameter of expanding mandrel

7.3 mm

Colour

Colourless

Corresponds to original spare part number

51718108613

Added to cart