Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xPlastic expanding rivet Type S
Code: 0501105146
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Min./max. drill hole diameter | 6-6,2 mm |
Min./max. attachment thickness | 2-10 mm |
Head diameter | 15 mm |
Head height | 2 mm |
Length of expanding mandrel | 8 mm |
Diameter of expanding mandrel | 6.5 mm |
Material | Polyamide - PA 66 |
Colour | Black |
Corresponds to original spare part number | 51717007296 |
LAST VIEWED