Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Plastic expanding rivet Type S

Code: 0501129032

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Technical information

Min./max. drill hole diameter

6,5-6,7 mm

Min./max. attachment thickness

1,2-7,5 mm

Head diameter

20 mm

Head height

3.5 mm

Length of expanding mandrel

20.6 mm

Diameter of expanding mandrel

9.9 mm

Colour

Black

Corresponds to original spare part number

91506S9A003

Added to cart