Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Cover plug Type S

Code: 0501101345

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Technical information

Min./max. drill hole diameter

9-9,5 mm

Min./max. attachment thickness

1,1-2,4 mm

Head height

1 mm

Length below head

11.7 mm

Material

Polyamide - PA 66

Colour

Black

Type of vehicle

Universal

Corresponds to original spare part number

357867646

Corresponds to original spare part number 2

3578676469B9

LAST VIEWED

Added to cart