Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Rivet washer

Code: 0880204325

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Technical information

Length

42 mm

Width

20 mm

Hole distance

25 mm

Material

PE - Polyethylene

Colour

Grey

LAST VIEWED

Added to cart