Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Angle plug connector

Code: 088503 8

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
For commercial vehicles

Quick and easy pipe/hose installation and removal

Reduced risk of leaks

as there are fewer components

Corrosion-resistant brass design

Cost savings

thanks to reduction in installation and repair times

Complies with the international DIN, DOT and SAE regulations

Operating medium:

Compressed air

Maximum operating pressure:

In accordance with DIN 74324

Operating temperature:

-40u00b0C* to +100u00b0C (* at temperatures below +2u00b0C please observe the air quality)

Hoses:

In accordance with DIN 74324

Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5u201316 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

LAST VIEWED

Added to cart