Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xBrake pipe nipple, pneumatic type
Code: 0889513
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Suitable for pipe external diameter | 4.75 mm |
Thread type x nominal diameter x pitch | M10 x 1,000 |
Thread type | Metric thread |
Nominal diameter | 10 mm |
Pitch | 1 mm |
Internal diameter | 5 mm |
Width across flats | 10 mm |
Length | 23 mm |
DIN flange | E/F |
Material | Steel |
Surface | Galvanised |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |
Suitable for vehicle manufacturer | Honda |
LAST VIEWED