Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xSensor universal tyre press. check
Code: 0879964002
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Min. valve angle | 0 Degree |
Max. valve angle | 40 Degree |
Material of the valve | Aluminium |
Suitable for valve-hole diameter | 11.3 mm |
Max. speed | 300 km/h |
Tightening torque u2013 screw according to manufacturer's specifications incl. tolerance | 4 Nm |
Tightening torque u2013 union nut according to manufacturer's specifications incl. tolerance | 4 Nm |
Min./max. pressure measuring range | 0-8 bar |
Type of rechargeable battery/battery | Lithium |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery permanently installed | Yes |
Max. pressure measuring range | 8 bar |
Min. pressure measuring range | 0 bar |
LAST VIEWED