Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Battery-powered welding device ASG 150

Code: 5952500150

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Whether up a mountain, in a forest or other exposed locations: the Wu00fcrth cordless welder offers you the unlimited mobility that you need.

High-performance battery

Up to 16 electrodes (2.0 mm x 200 mm) per battery charge.

Light and compact

Small 2 kVA generator

Simultaneous welding and charging

Hybrid drive facilitates welding with simultaneous mains charging.

High welding quality

Constantly reliable welding power and optimal arc quality thanks to integrated voltage reserves.

LAST VIEWED

Added to cart