Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
x1-component cold wood glue D4
Code: 0892100221
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
High level of heat and water resistance
Simple dispensing design
By screwing on the glue pouring tap, you can dispense the 28 kg container cleanly and simply into the glue bottle or the glue roller.
Easy to use
No need to mix with hardener. No pot life limitation to be observed.
Transparent when hardened
No visible gluing joints. Hardened glued joints are viscoplastic.
When gluing outdoor joints (such as front door gluing), the effects of heat (e.g. direct exposure to sunlight) may result in tension in the wood and glued joints softening. Thermoplastic adhesives as well as PUR glue in a dispensing system or PUR gun glue are not suitable for these kinds of applications. The processing time and setting time, as well as the pressing time, are affected by working conditions such as ambient temperature, surface temperature, air humidity or material moisture, absorption level of materials, application quantity and tensions in the material. The viscosity of the one-component D4 glues may increase while being stored. Stirring the glue without adding water makes it free-flowing again. The viscosity can thus be adjusted by stirring alone. Storage does not affect the gluing parameters. The glue container must always be stored firmly closed and in a frost-free environment.
Wu00fcrth white glues are not suitable for use in the static range. Specially approved adhesives must be used for this purpose. Wu00fcrth glues may only be used for non-load-bearing applications.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.