Cleaner contact spray adhesive
+374(0) 60 708807
Տեխնիկական բնութագիր
Քիմիական կազմը
Պիտանելությունը
Արտիկուլ
Փաթեթ / Քանակ
Գին (դր․)
Արտիկուլ: 0893100011
Կատալոգի էջը PDF ֆորմատով 1
Տեխնիկական բնութագիր
Powerful cleaning and dissolving properties
Non-lubricating
Large container
Store and use container in a well-ventilated location. Container is pressurised. Protect from sunlight and temperatures over +50u00b0C. Recommended storage temperature: +10u00b0C to +30u00b0C. Shake the container well before use. Check material and paint compatibility before use. Always carry out preliminary tests in non-visible places. Hardened contact adhesives can be attacked if they come into contact with cleaner contact spray adhesive. If it comes into contact with paint, the application time is max. 2 hours. Do not disconnect hose from the container unless it is depressurised and emptied, and the container valve is closed. Observe the information in the operating instructions.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Նմանատիպ ապրանքներ
ՎԵՐՋԻՆ ԴԻՏԱԾՆԵՐԸ