Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hoof adhesive set

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Number of pieces in assortment/set: 34 PCS
  • Min./max. processing temperature: 15 to 20 °C
  • Max. processing temperature: 20 °C
  • Min. curing time: 5 min
  • Max. curing time: 7 min
  • Min. processing temperature: 15 °C
  • Ratio of ingredients: 1.5

Number of pieces in assortment/set

Min./max. processing temperature

Max. processing temperature

Min. curing time

Code

Package / Quantity

Price (AMD)

34 PCS

15 to 20 °C

20 °C

5 min

x 0

Code: 0997420597

Product information

Catalogue page as PDF 1

Tecnical Description

  • Number of pieces in assortment/set 34 PCS
  • Min./max. processing temperature 15 to 20 °C
  • Max. processing temperature 20 °C
  • Min. curing time 5 min
  • Max. curing time 7 min
  • Min. processing temperature 15 °C
  • Ratio of ingredients 1.5
Specification

Skin-friendly and non-toxic

Easy to use and minimal curing time

Enough for 15 bonds included in delivery:

  • 1x component A (liquid hardener), 250 ml
  • 1x component B (adhesive powder), 375 g
  • 15x blocks
  • 15x spatulas
  • 1x red and 1x blue scoop
  • 1x mixing bowl
Notice

Set contains enough for 15 bonds.

Related products

LAST VIEWED

Added to cart