Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Feed rail SCHIMOS 80/120

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Silver coloured
  • Material: Aluminium
  • Surface: Anodised
  • Mounting option: Ceiling installation

Rail length

Suitable for max. door width

Material

Surface

Code

Package / Quantity

Price (AMD)

2000 mm

985 mm

Aluminium

Anodised

x 0

Code: 0687914615

Tecnical Description

  • Rail length 2000 mm
  • Suitable for max. door width 985 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Silver coloured
  • Mounting option Ceiling installation

3000 mm

1455 mm

Aluminium

Anodised

x 0

Code: 0687914616

Tecnical Description

  • Rail length 3000 mm
  • Suitable for max. door width 1455 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Silver coloured
  • Mounting option Ceiling installation
Specification
  • With inspection hole especially for installation in recesses
  • Includes push rod for adjusting the stopper in the guide rail

Specified dimensions not binding. Subject to technical changes.

Related products

LAST VIEWED

Added to cart