Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Synchronisation set ABILIT, wood

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Suitable for: Wooden doors
  • Suitable for max. door weight: 80 kg
  • Suitable for min. door thickness: 26 mm
  • Suitable for max. door thickness: 40 mm
  • Mounting option: Ceiling installation, Wall installation
  • Suitable for min. door width: 450 mm
  • Suitable for max. door width: 1050 mm
  • Cushioning effect: No

Mounting option

Suitable for max. door weight

Suitable for

Suitable for min. door width

Code

Package / Quantity

Price (AMD)

Ceiling installation, Wall installation

80 kg

Wooden doors

450 mm

x 0

Code: 0687915820

Product information

Catalogue page as PDF 1

Tecnical Description

  • Mounting option Ceiling installation, Wall installation
  • Suitable for max. door weight 80 kg
  • Suitable for Wooden doors
  • Suitable for min. door width 450 mm
  • Suitable for max. door width 1050 mm
  • Suitable for min. door thickness 26 mm
  • Suitable for max. door thickness 40 mm
  • Cushioning effect No
Specification
  • For simultaneous, synchronised opening of a two-panel sliding door
  • Door thickness: 26u201340 mm
  • Door width: 450u20131050 mm
  • Door height: max. 3000 mm

Specified dimensions not binding. Subject to technical changes.

Related products

LAST VIEWED

Added to cart