Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Guide rail

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 45 mm
  • Colour: Stainless steel/chrome coloured
  • Material: Aluminium
  • Width: 25 mm
  • Surface: Anodised
  • Suitable for: Glass doors, Wooden doors
  • Type of assembly: Screw-on
  • Mounting option: Ceiling installation, Wall installation
  • Cushioning effect: No

Length

Rail length

Material

Surface

Code

Package / Quantity

Price (AMD)

1900 mm

1900 mm

Aluminium

Anodised

x 0

Code: 0687900300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 1900 mm
  • Rail length 1900 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Stainless steel/chrome coloured
  • Width 25 mm
  • Height 45 mm
  • Type of assembly Screw-on
  • Mounting option Ceiling installation, Wall installation
  • Suitable for Glass doors, Wooden doors
  • Cushioning effect No

2100 mm

2100 mm

Aluminium

Anodised

x 0

Code: 0687900301

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 2100 mm
  • Rail length 2100 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Stainless steel/chrome coloured
  • Width 25 mm
  • Height 45 mm
  • Type of assembly Screw-on
  • Mounting option Ceiling installation, Wall installation
  • Suitable for Glass doors, Wooden doors
  • Cushioning effect No

2600 mm

2600 mm

Aluminium

Anodised

x 0

Code: 0687900302

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 2600 mm
  • Rail length 2600 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Stainless steel/chrome coloured
  • Width 25 mm
  • Height 45 mm
  • Type of assembly Screw-on
  • Mounting option Ceiling installation, Wall installation
  • Suitable for Glass doors, Wooden doors
  • Cushioning effect No

3000 mm

3000 mm

Aluminium

Anodised

x 0

Code: 0687900303

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 3000 mm
  • Rail length 3000 mm
  • Material Aluminium
  • Surface Anodised
  • Colour Stainless steel/chrome coloured
  • Width 25 mm
  • Height 45 mm
  • Type of assembly Screw-on
  • Mounting option Ceiling installation, Wall installation
  • Suitable for Glass doors, Wooden doors
  • Cushioning effect No
Specification

For interior sliding door fittings VIDRO

Specified dimensions not binding. Subject to technical changes!

Related products

LAST VIEWED

Added to cart