Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Plastic frame anchor W-UR 6 SymCon
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Anchor length (l)
Anchor diameter
Embedding depth (h nom)
Nominal drill-bit diameter (d 0)
Code
Package / Quantity
Price (AMD)
Code: 0912806402
Tecnical Description
Code: 0912806403
Tecnical Description
Reliable post-spreading characteristics
Enabled by geometry of the SymCon plug screw
Increased load introduction
Screwing in the SymCon screw results in optimum compression of the plastic of the wall plug body (almost no back-cut)
Improved load transfer
Even, continuous load distribution across the entire expansion area
Low assembly workload
Pre-assembled wall plug body and special screw
The hammer-in stop prevents premature expansion of the anchor during installation
Anchorage via friction locking between wall plug body and anchoring base
The wall plug body is made of high-quality polyamide
Drill cuttings must be removed from the drill hole.
Related products