Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

15-pin repair connector Easy 24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Contact design: Screw contact
  • Version: Lamellar cap
  • Material of the contacts: Copper alloy
  • Suitable for cable diameter: 18 mm
  • ISO: 12098

Suitable for cable diameter

Contact design

Version

Material of the contacts

Code

Package / Quantity

Price (AMD)

18 mm

Screw contact

Lamellar cap

Copper alloy

x 0

Code: 0510950219

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for cable diameter 18 mm
  • Contact design Screw contact
  • Version Lamellar cap
  • Material of the contacts Copper alloy
  • ISO 12098
Specification

Quick and easy installation

Contacts feature screw-type connection for easy attachment and release

No risk of interchanging

No additional instructions needed thanks to marking with standardised cable colours

Contact insert as complete component

  • No loss of individual contacts
  • No special tools needed for assembly and removal
Notice

The requirements according to ADR require the use of wire end ferrules with screw contacts.

Related products

LAST VIEWED

Added to cart