Powerful 1400-W universal angle grinder with speed control, anti-vibration handle and the highest power density in its class for rapid progress with work. Ideal for tough rough machining and cutting work.
Adapts ideally to the material and task at hand
The infinitely adjustable speed control makes the angle grinder the ideal solution for all applications.
Rapid progress with work
With constant electronics, the speed remains constant, even under load.
Restart protection
Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.
Overload protection and soft start
Increases the service life and operational safety of the machine.
Recoil protection
Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.
Tool-free and fast disc change at the touch of a button
„Q-Nut“ quick clamping nut and quickly adjustable protective cover.

Art.-no.: 0664631250
Cutting disc, long-life & speed
CDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM
ZEBRA
The high-tech cutting disc for extreme demands on cutting capacity and versatility with large safety buffer.

Art.-no.: 0664131248
Cutting disc Speed plus for stainless steel
CDISC-SP-GREEN-A2-CE-TH0,8-BR22,2-D125MM
ZEBRA
Especially for thin-walled pipes and profiles, thin metal sheets, bodywork panels etc.

Art.-no.: 5526660125
Diamond cutting disc, long life & speed SD, construction site
SBLDE-DIA-LS-SD-CNST-BR22,23-D125MM
ZEBRA
Yellow for construction sites. For angle grinders and wall slitting cutters. Extremely long service life and a very high cutting speed for all construction trades.

Art.-no.: 0670181257
Roughing Wheel Long-life
GDISC-LL-GREEN-A2-GK-ST7,0-BO22,2-D125MM
ZEBRA
For stainless steel. Especially long service life combined with high removal rates.

Art.-no.: 0664181256
Speed rough grinding disc for steel and stainless steel
GDISC-SP-ST/A2-CE-TH6,0-BR22,23-D125
ZEBRA
Rough grinding disc with special multi-layer structure for high material removal combined with a long service life.

Art.-no.: 0578480524
Segmented Grinding Disc for Steel / Stainless Steel Long-life
FLPDISC-LL-ST/A2-ZCS-CLTH-SR-G40-D125
ZEBRA
Segmented grinding disc with patented segment shape and arrangement. Extremely long service life coupled with very high degree of material removal. Specially suitable for grinding edges.

Art.-no.: 0585312510
Fleece Segmented Grinding Disc
SANDDISC-NWOVN-FLCST-COARSE-125X22,23
For direct use on angle grinders. For cleaning and polishing non-alloyed and high-alloy steels, aluminium and non-ferrous metals.

Art.-no.: 5707000107
Extractor hood WSA 125 for angle grinder
AY-DUST EXTRACTION HOOD-AG-WSA 125
Permits almost dust-free operation.

Art.-no.: 5707000102
Separating guard cover clip for angle grinder
AY-CLIP FOR PROTECTIVE COVER-AG-125MM
For working with bonded cutting discs.

Art.-no.: 5707000106
Dust protection filter for angle grinder
AY-DUSTPROTECTIONFILTER-AG
Prevent coarse particles from penetrating into the motor housing of the angle grinder.