Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xAutomatic door seal AT 48 RD
Code: 0688009125
Questions ? +374(0)10 349347, 349348
| 1x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Material: Aluminium rail, high-quality silicone sealing strip
Impervious to sound, draughts and smoke
Automatic levelling on sloping surface
Door to ground distance up to 20 mm
Door seal can be shortened by 125 mm on the opposite side of the actuating pin
Easy to mount with mounting bracket
No need to remove seal during planing work
Low groove depth (30 mm)
For wooden frame pressure plate, hammer the centre of the pressure point in the frame or cover
Rotate actuating pin with size 3 hexagon socket for lift regulation
Noise insulation values:
Notice
The door seal must not jam in the groove. We recommend groove size 30.5 x 13.1 mm.
Groove position as far as possible from the pivot
Specified dimensions not binding. Subject to technical changes!
LAST VIEWED