Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xAutomatic door seal AT 48
Code: 0688009105
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Impervious to sound, draughts and smoke
Automatic levelling on sloping surface
Door to ground distance from 5 mm to 20 mm
Door seal can be shortened by 100 mm on side opposite actuating pin
Simple installation by pinning from below
No mortising of retaining elements necessary
Groove position as far from pivot point as possible
Low groove depth (30 mm)
On wooden frames, drive in pressure plate at centre of pressure point in frame or support
Rotate actuating pin with size 3 hexagon socket to adjust lift height
Noise insulation values:
Specified dimensions not binding. Subject to technical changes.