Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Twist drill HSS DIN 1869 R2 type RN

Code: 0625500600

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Oversized steel deep hole drill for deep-hole drilling in steel up to a strength of 850 N/mmu00b2, in cast iron and in composite materials (e.g. plastic profiles with steel core).

Excellent adhesive properties of cooling lubricants and reduced tendency towards the build-up of material deposits

Vaporised surface

Notice
  • When using a drill bit in line with DIN 1869, the creation of a pilot hole of 1xD to 2xD depth is recommended. Our extra short precision drill bit in line with DIN 1897 (art. no. 062470u2026) is ideal for this task.
  • See overview tables for drill bit/material assignments
Added to cart