Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Twist drill bit HSCO DIN 1897 type RN MAGMA

Code: 0626740410

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Precise, extra short length, long-life drill with magma coating for processing stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel with strength up to 1,200 N/mmu00b2 and in cast iron.

Up to 9 times longer service life compared to uncoated drills plus up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800u00b0C) and up to 50% higher cutting speed compared to uncoated drill bits

Special Magma multilayer coating

Precise spot drilling without centring, even on curved surfaces

Optimised split point

Notice

See overview tables for drill bit/material assignments

Added to cart