xTwist drill bit HSS DIN 1897 type RN
Code: 0624701050
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working
Optimised cross thinning
Precise spot drilling without centring, even on curved surfaces
Optimised split point
Ideal for core drill holes
Very precise point geometry for accurate drill holes
Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up
Vaporised surface
See overview tables for drill bit/material assignments