Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Twist drill bit HSS DIN 338 type RN 118°

Code: 062590

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mmu00b2 strength.

Excellent break resistance

Chipless manufacturing process

Ideal for construction site and assembly applications that do not require high precision

Robust and durable design

Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up

Vaporised surface

Notice
  • The 13.0-mm diameter drill shank has been reduced to a diameter of 12.7 mm
  • See overview tables for drill bit/material assignments
Added to cart