Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Twist drill bit HSCO DIN 338 type RN MFD VARIO

Code: 0626050220

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
Premium all-rounder for use in stationary machinery for high-precision machining of virtually all materials, such as stainless steel, heat-resistant steels and titanium, as well as for general applications in conventional steel up to 1200 N/mmu00b2strength, in cast iron and non-ferrous metals (such as magnesium alloys, brass, bronze, plastic).

Less friction and rapid chip removal

Exclusive Vario coil

Optimum centring capability and maximum speed

Special four-faced polished section with optimised point thinning

Superb guiding and accuracy (extremely high torsion rigidity)

Combination of double drill heel and single drill heel

Up to 9 times longer service life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800u00b0C)

Special Magma multilayer coating

Notice

See overview tables for drill bit/material assignments

Added to cart