Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Twist drill DIN 338 HSS TIN HEAD TYPE RN

Code: 0624021020

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
Titanium nitride-coated assembly drill bits for precise work in steel, tip angle 130u00b0.

Drilling depth

5 x drill diameter

Precise drilling

The sturdy twist drill bit with its short design ensures precise drilling.

Self-centring

The split point ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.

Significantly longer service life

Due to the titanium nitride coating and the HC (High Speed Cutting) edge. The associated precise cutting geometry ensures a consistent quality of drilled holes while at the same time guaranteeing a high degree of precision.

Notice

The u00d8 13.0 mm drill shank is reduced to u00d8 12.7 mm.

Added to cart