Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xPneumatic impact screwdriver DSS 1" premium mini
Code: 07033170
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
High-strength fibreglass reinforced plastic housing with steel hammer housing and reinforced square drive
High-quality double hammer impact mechanism and cylinder with high-performance 7-vane motor
Low air consumption despite reliable maximum performance values and long service life.
Ergonomic handle with touch-sensitive button and integrated noise damping
Excellent handling, optimum control and low noise levels with no power limit.
4-stage power control and convenient one-handed change of direction
Stage 1: approx. 271 Nm
Stage 2: approx. 600 Nm
Stage 3: approx. 995 Nm
Stage 4: approx. 1491 Nm
max. 1830 Nm
LAST VIEWED