Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Pneumatic impact screwdriver DSS 3/8 inch Premium Compact

Code: 57143050

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Specification
High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance values and enhanced equipment features. Recommended maximum bolt size: M12

Best power-to-weight ratio among 3/8-inch pneumatic impact screwdrivers

Breakaway torque up to max. 650 Nm at a weight of just 1.1 kg

Reliable maximum power levels and a long service life

High-quality double hammer impact mechanism and cylinder with unique 7-vane motor

Optimum and user-friendly adjustment to any application, at any time

3-stage power setting with convenient one-hand reversing

Good handling and optimum control

Extremely ergonomic handle with sensitive trigger

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • When the impact screwdriver is used regularly, a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
  • Plug-in nipple not included
Added to cart