Rapid PUR structural adhesive for high-strength bonded connections in trade and industry
Proven adhesive properties
Proven water-resistance D4 in accordance with DIN/EN 204 by ift Rosenheim, test no. 555 25355/4.
Very broad adhesive range
Can be used on a wide range of materials.
Very good adaptability in the joint
Due to foaming properties of the adhesive.
Pasty, thixotropic composition
Adhesive does not drip, even with vertical bonding.
Silicone-free and solvent-free
Meets window construction requirements in accordance with WATT 91 DIN EN 14257 (WATT 91)
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For structural temperature and water-resistant adhesive joints in wooden window construction (gluing flush joints) and in the wooden house door sector, e.g. for gluing board joints of house door cassettes. In aluminium window and door construction (anodised and powder-coated) for bonding aluminium corner connectors into hollow profile chambers. For a broad range of wood and construction materials, as well as ceramic, rubber, metal, hard PVC, hard foam made from phenol resin and polyurethane, polystyrene.
Instructions
The surfaces of the substrates to be glued must be dry and free of dust and grease. Remove any release agent that may be present. Depending on the nature of the material and the surface, the gluing areas are pretreated, partially ground, cleaned or removed, therefore a primer is recommended for the gluing area.
PUR Rapid structural adhesive is applied either on one of the assembly components as a bead or over the whole surface using a toothed spatula. The adhesive is moisture-curing, i.e. when gluing non-absorbent materials or very dry materials to each other the applied adhesive has to be additionally sprinkled with water to achieve complete hardening.
The assembly components are joined together while the skin is being formed (maximum 5 minutes after moistening), and if necessary are pressed together until the functional strength is reached. The amount applied should be around 200 g/m², depending on the material.

Art.-no.: 089100
Manual cartridge gun, high-quality
CARTGUN-MAN-MANPRESSURE-310ML-RED/BLACK
For applying 310 ml cartridges

Art.-no.: 071566 09
Cartridge cutter
CARTKNFE
For cutting plastic cartridges and cutting plastic application nozzles exactly to shape.
Suitable glove:

Neoprene chemical protective glove
Permeation level: 1
Heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.