Fast-acting, brushable PU sealant
Highly adhesive, permanently elastic sealing compound
- Very good adhesion to plain, primed and painted sheet metal
- Compensates for tolerances/bridges gaps
- Long-term, reliable seals
High degree of stability
- Very easy to smooth
- Spatula and brush application
- Can be structured with brush or smoothing stick
Short skin formation time
The sealant surface is tack-free after a short period.
Can be painted over quickly
Thanks to the quick skin formation time (perform preliminary tests to check paint compatibility).
Approved for use with foodstuffs (ISEGA certificate)
- Harmless to health in hardened state
- Suitable for sealing in food processing areas
Non-corrosive
Prevents metal corrosion.
Virtually odourless
Silicone-free
Notice
Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for glass groove sealing in areas in which UV back reflection can occur. Direct exposure to sunlight can result in slight surface yellowing. It is essential to use Würth B and S Primer products in order to achieve optimum adhesion results! This is especially important with critical surfaces, such as non-ferrous base metals (copper) and galvanised materials. For smoothing, use Würth sealant smoothing agent.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For permanently elastic, highly adhesive sealing of overlapping seams, spot-welded seams, visible joints, sheet-metal connection joints and folded seams, both indoors and out. Excellent adhesive strength on a wide range of materials and surfaces such as metal, paint, wood, stone, concrete and plastic (polyester and hard PVC). Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics.
Instructions
The application surfaces must be clean, dry and free of grease. Optimum adhesion results are guaranteed by pre-treating the surfaces with B and S Activating Cleaner and B and S Primer for Metal or B+S Primer for Plastic/Wood/Stone. This is especially important with critical surfaces, such as non-ferrous base metals (copper) and galvanised materials. Material that has not cured can be removed using B and S Remover.
Suitable glove:

Household glove
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex

Natural latex and neoprene chemical protective glove
Permeation level: 1
Cotton flocking on the inside

Butyl chemical protective glove
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes

Nitrile chemical protective glove
Permeation level: 1
Cotton velour lining

Nitrile chemical protective glove, heavy-duty
Permeation level: 1
Long, heavy-duty design

Latex and neoprene chemical protective glove
Permeation level: 1
Cotton flocking on the inside
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.