Storage box

Storage box STRGBOX-PLA-SZ2-RED

Code: 0962211021

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.

  • Resistant to common greases and oils
  • Temperature-resistant from –20°C to +90°C
  • Impact-resistant and break-proof
Added to cart