Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xSoft close hinges - combi line
Code: 0683138026
Questions ? +374(0)10 349347, 349348
| 10x |
Please log in to see the price
|
Add to cart |
Concealed Hydraulic Hinge, Self Closing
Hinge cup Ø: 35 mm
Include 4pcs × Ø3.5 mm screws
Hinge cup holes distance: 48 mm
2D position adjustment: longitudinal, lateral and vertical axis.
Depth of hinge cup: 11.5 mm
Main material: Cold-rolled steel
Coating: Nickel plated
Door thickness: 14-21 mm
SGS certification for 80,000 cycles