Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xIndustrial wet and dry vacuum cleaner ISS 30-L
Code: 07011320
Questions ? +374(0)10 349347, 349348
| 1x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Handy and ergonomic universal vacuum with L-certification and semi-automatic filter cleaning
Dust class: L-certification
Guaranteed dust collection efficiency of 99% in accordance with EN 60335-2-69
Constant suction power and long filter life
Semi-automatic filter cleaning
Storage and mounting option for Würth system cases
Flat container head allows Würth system cases to be attached.
Accessories can be stored on the device and are always ready to use
Integrated storage of the joint nozzle and tool sleeve, flexible hose and power cable storage
Simple and convenient to use
The bayonet and clip connections ensure easy and safe connection of accessories with a nominal width of 35 mm.
Anti-static preparation
The earthed connection means that static charges are dissipated. Sparks and electric shocks are prevented by the use of electrically conductive accessories (sold separately).
Notice
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
LAST VIEWED