Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

PNEUMATIC IMPACT WRENCH KIT DSS ½'' STANDARD

PN-impact wrench Standard DSS 1/2 inch H set 14pcs IMPWRNCH-PN-KIT-07037360

Code: 07037361

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart

Pure power through the most challenging automotive (passenger cars) and jobsite tasks with a lightweight design that ensures the maximum comfort to the user. Recommended max. bolt size: M15

Tightening torque adjustable 4 stages

Rubberized and ergonomically designed handle, user-friendly right/left conversion and easy to-control button.

  • The handle does not cool down during work.
  • Extremely handy and user friendly device.

High-quality pin clutch impact mechanism.

  • Longer service life thanks to continual lubrication.
  • Almost vibration-free.

Impact socket wrench inserts:

  • Comply with DIN 3129.
  • The drop-forged special steel guarantees high resistance to breakage and wear, thereby increasing the service life.
  • Locking with a pin and O-ring prevents the impact socket wrench from becoming detached from the drive tool, thereby guaranteeing a high level of work safety.

Scope of delivery:

  • 1/2 inch impact wrench (Art. 0703 736 0)
  • Socket: 10mm, 12mm, 13mm, 14mm, 17mm, 19mm, 21mm, 22mm, 24mm, 27mm
  • 5" Extension bar
  • Mist oiler
  • Oil spray bottle
  • Blow Mold Case
Added to cart