Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

PN-impact wrench Standard DSS 1/2 inch set 14pcs

PN-impact wrench Standard DSS 1/2 inch set 14pcs IMPWRNCH-PN-SET-07037560

Code: 07037561

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart

Pure power through the most challenging automotive (passenger cars) and jobsite tasks with a lightweight design that ensures the maximum comfort to the user. Recommended max. bolt size: M15

Pneumatic impact wrench

  • Outstanding power-to-weight ratio for 1/2 inch (12.7 mm) pneumatic tools
  • High performance twin hammer impact mechanism and heavy duty hammer system provides up to 860 Nm of maximum torque in reverse
  • Handle exhaust to direct air away from operator and work area
  • Six-position power management operated by turn-knob in forward & reverse
  • Rubber-coated and ergonomically shaped handle, balanced center of gravity position and handling

Impact socket wrench inserts

  • Comply with DIN 3129
  • The drop-forged special steel guarantees high resistance to breakage and wear, thereby increasing the service life
  • Locking with a pin and O-ring prevents the impact socket wrench from becoming detached from the drive tool, thereby guaranteeing a high level of work safety
Added to cart