Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

REDSTRIPE DRILL DRIVER ABHR 20 LIGHT

REDSTRIPE DRILL DRIVER ABHR 20 LIGHT, OPTION 1

Code: 5702521011

Please log in to see the price

Questions ? +374(0)10 349347, 349348

1x
- +
Please log in to see the price
Add to cart

This rotary hammer is built for precision and control in everyday drilling and chiseling work. Its compact and lightweight design represents a significant advancement, allowing for the effective execution of drilling and chiseling tasks in confined spaces or overhead without the concern of operator fatigue. It delivers smooth performance with reduced vibration. Designed for professionals who value accuracy, comfort, and reliability, it easily adapts to a wide range of construction and installation tasks.

  • Five-Mode Operation: Hammer drilling, drilling, chiseling, pulse mode, and adjustable chuck angle. This tool delivers versatile performance for concrete, masonry, wood, and metal applications.
  • SDS+ Chuck System: Allows for quick and secure bit changes with reliable retention to ensure consistent operation.
  • Safety Clutch: Protects users from sudden torque reactions if the bit binds.
  • Variable Speed with Reverse: Provides precise control when starting holes or removing bits.
  • Built-in LED Light: Illuminates work areas in low-light conditions, enhancing visibility and safety.
  • Ergonomic and Compact Design: Features lightweight construction and a balanced grip to reduce fatigue during extended use.
  • Overload Protection: Prevents motor damage under excessive load conditions.
  • All REDSTRIPE machines are compatible only with REDSTRIPE batteries.

ADVANTAGES

  • G-Tec Active Anti-Twist Technology: Ensures better torque control, while the Anti-Kickback Protection minimizes sudden torque reactions for safer operation.
  • HammerForce Technology: Optimized hammer mechanism designed to deliver strong impact performance for demanding drilling tasks.

SAFETY INFORMATION

The operating temperature of tools and battery is −20°C to +60°C.

Allow cooling: If the tool or battery overheats and will not start, let both cool down before trying again.

Always wear PPE, including safety goggles, gloves, hearing protection, and a dust mask when drilling or chiseling.

Hold the tool with both hands using the auxiliary handle for stability and to control kickback.

Ensure the bit is properly secured in the SDS+ chuck before operation.

For complete safety and operating information, please refer to the user manual before using the tool.

STORAGE CONDITION

The recommended storage temperature of tools and battery is from 0°C to 45°C.

Battery Storage:

  • Remove batteries from the tool when not in use.
  • Store partially charged batteries, around 40–60%, for long-term storage.
  • Avoid contact with metal objects to prevent short circuits.

USAGE RESTRICTIONS

Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.

Do not use on hardened steel or structural rebar without appropriate drill bits.

Do not operate continuously under heavy load for extended periods. Allow cooling breaks.

Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases, or dust.

Do not use the tool if it is damaged, overheated, or making unusual sounds.

CROSS SELLING

SDS Drill Bits, SDS Chisel, Dust Extraction Device, Tool Bags or Cases, PPE.

Added to cart