Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Plastic frame anchor W-UR 14 SymCon

Code: 0912814408

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3, 4

Specification
Universal frame anchor, including countersunk head screw, galvanised steel, for multiple attachment of non-load-bearing systems in concrete, perforated and solid brick. Wall plug body in high-quality polyamide.

Almost no distortion of the wall plug body

  • Low screw-in torque of the plug screw
  • "Slight" spreading of the anchor

Reliable post-spreading characteristics

Enabled by geometry of the SymCon plug screw

Increased load introduction

Screwing in the SymCon screw results in optimum compression of the plastic of the plug screw (almost no back-cut)

Low assembly workload

Wall plug body and special screw are pre-assembled

Notice
  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing
  • Lengths 330 mm, 360 mm and 390 mm are not pre-assembled
  • Drill perforated and hollow blocks in rotating gear (without impact mechanism)

LAST VIEWED

Added to cart